Beli photo hot di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Card Stand Menu Play Type Pet
    Mulai

    Rp69.900

    KOKUYO Card Stand Menu Play Type Pet
    Deskripsi:
    Since it is a double-sided display type, if you select a special menu on one side and that photo on the other side, more effective display is possible. It is useful for coffee shops, restaurants and restaurants menu.
    atribut:
    • Thickness T (mm): 1
    • Paper Quality: Recycled material compounding ratio / R - PET 80%
    • Material: R-PET
  2. Synology DiskStation
    Mulai

    Rp4.599.900

    Synology DiskStation
    Deskripsi:
    Synology DiskStation DS1019+ is a 5-bay NAS designed for small offices and professional home users. With versatile built-in applications, DS1019+ easily fulfills your various office requirements, including collaboration, file sharing, data backup and recovery, and is even ready for virtualization deployment. Its 4K video transcoding capability also makes it a perfect fit for streaming and sharing your ultra HD video collections.
  3. Duralex Prisme Clear Tumbler
    Mulai

    Rp459.900

    Duralex Prisme Clear Tumbler
    Deskripsi:
    Everyday drinkware with a stylish chequered embossed pattern, these tumblers are a sophisticated way to serve soft drinks, juice and water. The simplistic pattern and individual style of this glassware distinguishes itself against plain glass tumblers. Prisme, a patterned tumbler plays with light capturing and reflecting it, giving the beverages inside both depth and tone.
  4. WD-40 Specialist Air Duster (Semprotan Penghilang Debu)
    Mulai

    Rp229.900

    WD-40 Specialist Air Duster (Semprotan Penghilang Debu)
    Deskripsi:
    WD-40 Specialist Air DusterMENGHILANGKAN DEBU DENGAN MUDAHFungsi:Produk serbaguna dan mudah digunakan yang membantu menjaga barang elektronik, rumah tangga, bengkel, kendaraan bersih dari debu, serutan kayu, serbuk gergaji, serpihan logam atau kotoran, dan banyak lagi. Pembersih nonkonduktif yang juga aman digunakan pada elektronik.- Semprotan bertenaga kuat mengusir debu & kotoran dengan mudah- Non-abrasive, Non-corrosive- Aman di semua plastic & peralatan presisi halusPenggunaan Aplikasi:- Kamera- Printer- Laptop / Gadget / Handphone- Jam Tangan- Peralatan Lab- Dll
    atribut:
    • Size (g): 200
    • Appearance: Clear, colorless gas in an aerosol can
    • Odor: Slight ethereal odor
    • Boiling Point/Range (°C): -25 (-13°F)
    • Flammability (solid, gas): Flammable Aerosol
  5. KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    59%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    Deskripsi:
    This is an environmentally friendly product that uses recycled PET resin.A non-transfer type that prevents copy ink from adhering.
    atribut:
    • Green Purchasing Law: Conform
    • Material: Recycled PET
    • Eco Mark Certification Number: 17 112 272
  6. monotaro Door Stopper With Magnet (Natural Rubber Type)
    Mulai

    Rp56.900

    monotaro Door Stopper With Magnet (Natural Rubber Type)
    Deskripsi:
    As a door stopper
    atribut:
    • Material: Natural rubber, magnet
    • Kind: With magnet
    • Width (mm): 25
    • Overall Length (mm): 100
    • Color: gray
    • Height (mm): 30
    • Type: Plug type
  7. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
  8. Duralex Caprice Clear Cup
    Mulai

    Rp609.900

    Duralex Caprice Clear Cup
    Deskripsi:
    This diminutive (3oz) espresso mug is delightful for sipping espresso after dinner or at any favorite daily coffee ritual. The modern design reaches outward at the top and features a round handle. The design drifts from the traditional shape and adds a touch of surprise. Made from tempered glass for strength and clarity, the Caprice mug will last for years. The mug holds the perfect portion of espresso and showcases the flavor, the color and the aroma of the brew. Espresso is always more satisfying when served in crystal clear glass.
  9. monotaro Rigid Card Case (Tempat Kartu Nama)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    monotaro Rigid Card Case (Tempat Kartu Nama)
    Deskripsi:
    Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.
    atribut:
    • Thickness (mm): 0.4
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga photo hot Terbaru October 2026
AS ONE Hot Plate Stirrer DigitalRp29.999.900
KOKUYO Card Stand Menu Play Type PetRp69.900
Synology DiskStationRp4.599.900
Duralex Prisme Clear TumblerRp459.900
WD-40 Specialist Air Duster (Semprotan Penghilang Debu)Rp229.900
KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)Rp10.900
monotaro Door Stopper With Magnet (Natural Rubber Type)Rp56.900
WIRAPAX Continuous SealerRp1.799.900
Duralex Caprice Clear CupRp609.900
Duralex Provence Clear TumblerRp379.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)